Ducting clamp Part 1 – Light series
DIN 3015-1 PA inner surface ribbed
DCTNGCLMP-DIN3015/1-PA-SZ1/0-106
Art.-no. 0599110602
EAN 4047376279865
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-1, ribbed internal surface, pre-tensioned, polyamide
- For the secure mounting of pipes
- Available for the most popular dimensions
- Environmental protection due to vibration and noise-damping properties
- Excellent resistance to weathering, even in extreme conditions
Notice
Hexagon socket screw, ISO 4762
Screw sizes to be used
Hexagon head screw, DIN 931/933 and ISO 4014/4017
In conjunction with DP cover plate
STAUFF/DIN size — screw sizes (metric)
- 1 / 0 — M6 x 30
- 1A / 1 — M6 x 30
- 2 / 2 — M6 x 35
- 3 / 3 — M6 x 40
- 4 / 4 — M6 x 45
- 5 / 5 — M6 x 60
- 6 / 6 — M6 x 70
- 7 / 7 — M6 x 100
- 8 / 8 — M6 x 125
Hexagon socket screw, ISO 4762
STAUFF/DIN size — screw sizes (metric)
- 1 / 0 — M6 x 20
- 1A / 1 — M6 x 20
- 2 / 2 — M6 x 25
- 3 / 3 — M6 x 30
- 4 / 4 — M6 x 35
- 5 / 5 — M6 x 50
- 6 / 6 — M6 x 60
- 7 / 7 — M6 x 90
- 8 / 8 — M6 x 110
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal size | 1 |
Nominal size according to DIN | 0 |
Internal diameter (d1) | 6 mm |
Hole distance (e1) | 9.5 mm |
Length (l1) | 28 mm |
Width (b4) | 30 mm |
Height (h1) | 27 mm |
DIN | 3015-1 |
Material | PA - Polyamide |
Colour | Black |
Design | Inner surface ribbed |
Suitable for | Tubes |
