Welcome to Würth Slowakia For trade customers only

Ducting clamp Part 1 – Light series

DIN 3015-1 PP inner surface ribbed black
DCTNGCLMP-DIN3015/1-PP/BLCK-SZ2-218

Art.-no. 0599121807

EAN 4046778081472

Price for selected packaging unit
Ducting clamp Part 1 – Light series

Art.-no. 0599121807

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3015-1, ribbed internal surface, pre-tensioned, polypropylene, black
  • For the secure mounting of pipes

  • Available for the most popular dimensions

  • Environmental protection due to vibration and noise-damping properties

  • Excellent resistance to weathering, even in extreme conditions
Notice

Screw sizes to be used



Hexagon head screw, DIN 931/933 and ISO 4014/4017


In conjunction with DP cover plate


STAUFF/DIN size — screw sizes (metric)


  • 1 / 0 — M6 x 30

  • 1A / 1 — M6 x 30

  • 2 / 2 — M6 x 35

  • 3 / 3 — M6 x 40

  • 4 / 4 — M6 x 45

  • 5 / 5 — M6 x 60

  • 6 / 6 — M6 x 70

  • 7 / 7 — M6 x 100

  • 8 / 8 — M6 x 125


Hexagon socket screw, ISO 4762


STAUFF/DIN size — screw sizes (metric)


  • 1 / 0 — M6 x 20

  • 1A / 1 — M6 x 20

  • 2 / 2 — M6 x 25

  • 3 / 3 — M6 x 30

  • 4 / 4 — M6 x 35

  • 5 / 5 — M6 x 50

  • 6 / 6 — M6 x 60

  • 7 / 7 — M6 x 90

  • 8 / 8 — M6 x 110
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal size

2

Nominal size according to DIN

2

Internal diameter (d1)

18 mm

Hole distance (e1)

26 mm

Length (l1)

42 mm

Width (b4)

30 mm

Height (h1)

33 mm

DIN

3015-1

Material

PP - Polypropylene

Colour

Black

Design

Inner surface ribbed

Suitable for

Pipe clamps

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information