Welcome to Würth Slowakia For trade customers only

Ducting clamp Part 1 – Light series

DIN 3015-1 PP inner surface smooth
DCTNGCLMP-DIN3015/1-PP-H-SZ5-532

Art.-no. 0599153201

EAN 4024835636704

Price for selected packaging unit
Ducting clamp Part 1 – Light series

Art.-no. 0599153201

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3015-1, smooth internal surface, no pre-tensioning, polypropylene

General properties


  • For holding hoses and cables

  • Available for the most common dimensions

  • Environmental protection due to vibration and noise-reducing properties

  • Very good weather resistance, even in extreme conditions
Notice

Screw sizes to be used



Hexagon head screw, DIN 931/933 and ISO 4014/4017


In conjunction with DP cover plate


STAUFF/DIN size — screw sizes (metric)


  • 1 / 0 — M6 x 30

  • 1A / 1 — M6 x 30

  • 2 / 2 — M6 x 35

  • 3 / 3 — M6 x 40

  • 4 / 4 — M6 x 45

  • 5 / 5 — M6 x 60

  • 6 / 6 — M6 x 70

  • 7 / 7 — M6 x 100

  • 8 / 8 — M6 x 125


Hexagon socket screw, ISO 4762


STAUFF/DIN size — screw sizes (metric)


  • 1 / 0 — M6 x 20

  • 1A / 1 — M6 x 20

  • 2 / 2 — M6 x 25

  • 3 / 3 — M6 x 30

  • 4 / 4 — M6 x 35

  • 5 / 5 — M6 x 50

  • 6 / 6 — M6 x 60

  • 7 / 7 — M6 x 90

  • 8 / 8 — M6 x 110
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal size

5

Nominal size according to DIN

5

Internal diameter (d1)

32 mm

Hole distance (e1)

52 mm

Length (l1)

71 mm

Width (b4)

30 mm

Height (h1)

56.5 mm

DIN

3015-1

Material

PP - Polypropylene

Colour

Green

Design

Inner surface smooth

Suitable for

Tubes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information