Ducting clamp Part 2 – Heavy series
DIN 3015-2 PA inner surface smooth
DCTNGCLMP-DIN3015/2-PA-H-SZ5S/3-5030
Art.-no. 0599250303
EAN 4047376012950
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-2, smooth internal surface, no pre-tensioning, polyamide
General properties
- For holding hoses and cables
- Available for the most common dimensions
- Environmental protection due to vibration and noise-reducing properties
- Very good weather resistance, even in extreme conditions
Notice
Screw sizes to be used
Hexagon head screw, DIN 931/933 and ISO 4014/4017
In conjunction with DPAL cover plate
STAUFF/DIN size — screw sizes (metric)
- 3S / 1 — M10 x 45
- 4S / 2 — M10 x 60
- 5S / 3 — M10 x 70
- 6S / 4 — M12 x 100
- 7S / 5 — M16 x 130
- 8S / 6 — M20 x 190
- 9S / 7 — M24 x 220
- 10S / 8 — M30 x 300
- 11S / 9 — M30 x 450
- 12S / 10 — M30 x 560
Hexagon socket screw, ISO 4762
STAUFF/DIN size — screw sizes (metric)
- 3S / 1 — M10 x 30
- 4S / 2 — M10 x 40
- 5S / 3 — M10 x 50
- 6S / 4 — M12 x 80
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal size | 5S |
Nominal size according to DIN | 3 |
Internal diameter (d1) | 30 mm |
Hole distance (e1) | 60 mm |
Pipe distance (L3) | 60 mm |
Length (l1) | 85 mm |
Width (b4) | 30.5 mm |
Height (h1) | 58 mm |
DIN | 3015-2 |
Material | PA - Polyamide |
Colour | Black |
Design | Inner surface smooth |
Suitable for | Tubes |
