Ducting clamp Part 3 – Double series
DCTNGCLMP-DIN3015/3-PA-H-SZ2-15/15
Art.-no. 0599321503
EAN 4045727770290
Register now and access more than 125,000 products
- For the secure mounting of hoses and cables
- Available for the most popular dimensions
- Environmental protection due to vibration and noise-damping properties
- Excellent resistance to weathering, even in extreme conditions
Screw sizes to be used
Hexagon head screw, DIN 931/933 and ISO 4014/4017
In conjunction with GD cover plate
STAUFF/DIN size — screw sizes (metric)
- 1D / 1 — M6 x 35
- 2D / 2 — M8 x 35
- 3D / 3 — M8 x 45
- 4D / 4 — M8 x 50
- 5D / 5 — M8 x 60
Hexagon socket screw, ISO 4762
STAUFF/DIN size — sizes (mm/in)
- 1D / 1 — M6 x 35
- 2D / 2 — M8 x 35
- 3D / 3 — M8 x 45
- 4D / 4 — M8 x 50
- 5D / 5 — M8 x 60
Datasheets(X)
![]() | |
Nominal size | 2D |
Nominal size according to DIN | 2 |
Internal diameter (d1) | 15 mm |
Internal diameter 2 (d2) | 15 mm |
Hole distance (e1) | 29 mm |
Length (l1) | 53 mm |
Width (b4) | 30 mm |
Height (h1) | 26.5 mm |
DIN | 3015-3 |
Material | PA - Polyamide |
Colour | Black |
Design | Inner surface smooth |
Suitable for | Tubes |
