Ducting clamp Part 3 – Double series
DIN 3015-3 PP inner surface ribbed
DCTNGCLMP-DIN3015/3-PP-SZ1-8/8
Art.-no. 0599310800
EAN 4045727830147
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-3, ribbed internal surface, pre-tensioned, polypropylene
- For the secure mounting of pipes
- Available for the most popular dimensions
- Environmental protection due to vibration and noise-damping properties
- Excellent resistance to weathering, even in extreme conditions
Notice
Screw sizes to be used
Hexagon head screw, DIN 931/933 and ISO 4014/4017
In conjunction with GD cover plate
STAUFF/DIN size — screw sizes (metric)
- 1D / 1 — M6 x 35
- 2D / 2 — M8 x 35
- 3D / 3 — M8 x 45
- 4D / 4 — M8 x 50
- 5D / 5 — M8 x 60
Hexagon socket screw, ISO 4762
STAUFF/DIN size — sizes (mm/in)
- 1D / 1 — M6 x 35
- 2D / 2 — M8 x 35
- 3D / 3 — M8 x 45
- 4D / 4 — M8 x 50
- 5D / 5 — M8 x 60
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal size | 1D |
Nominal size according to DIN | 1 |
Internal diameter (d1) | 8 mm |
Internal diameter 2 (d2) | 8 mm |
Hole distance (e1) | 20 mm |
Length (l1) | 36 mm |
Width (b4) | 30 mm |
Height (h1) | 27 mm |
DIN | 3015-3 |
Material | PP - Polypropylene |
Colour | Green |
Design | Inner surface ribbed |
Suitable for | Tubes |
