Ducting clamp Part 3 – Double series
DIN 3015-3 PP inner surface ribbed
DCTNGCLMP-DIN3015/3-PP-SZ2-10/10
Art.-no. 0599321000
EAN 4024835636841
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
DIN 3015-3, ribbed internal surface, pre-tensioned, polypropylene
- For the secure mounting of pipes
- Available for the most popular dimensions
- Environmental protection due to vibration and noise-damping properties
- Excellent resistance to weathering, even in extreme conditions
Notice
Screw sizes to be used
Hexagon head screw, DIN 931/933 and ISO 4014/4017
In conjunction with GD cover plate
STAUFF/DIN size — screw sizes (metric)
- 1D / 1 — M6 x 35
- 2D / 2 — M8 x 35
- 3D / 3 — M8 x 45
- 4D / 4 — M8 x 50
- 5D / 5 — M8 x 60
Hexagon socket screw, ISO 4762
STAUFF/DIN size — sizes (mm/in)
- 1D / 1 — M6 x 35
- 2D / 2 — M8 x 35
- 3D / 3 — M8 x 45
- 4D / 4 — M8 x 50
- 5D / 5 — M8 x 60
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Nominal size | 2D | 
| Nominal size according to DIN | 2 | 
| Internal diameter (d1) | 10 mm | 
| Internal diameter 2 (d2) | 10 mm | 
| Hole distance (e1) | 29 mm | 
| Length (l1) | 53 mm | 
| Width (b4) | 30 mm | 
| Height (h1) | 27 mm | 
| DIN | 3015-3 | 
| Material | PP - Polypropylene | 
| Colour | Green | 
| Design | Inner surface ribbed | 
| Suitable for | Tubes | 
 
 
 
