Ducting clamp lightweight series Type LBG
Light type series type LBG double PP
DCTNGCLMP-(TYPE-LBG)-PP-210/10
Art.-no. 0599611000
EAN 4047376131477
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight series, double design, PP
Product information
Datasheets(X)
![]() | |
Nominal size | 2 |
Internal diameter (d1) | 10 mm |
Internal diameter 2 (d2) | 10 mm |
Hole distance (e1) | 22 mm |
Length (l1) | 39 mm |
Width (b4) | 16 mm |
Height (h1) | 14.5 mm |
Material | PP - Polypropylene |
Colour | Black |
