Dunlop Purofort Plus Full Safety S5 rubber safety boots
Safety wellington boots S5 Dunlop Purofort
DUN PUROFORT PLUS WELLINGTON S5 GREEN 38
Art.-no. M423011038
EAN 8713197038597
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
These light PU rubber safety boots are EN ISO 20345:2011-certified. Maximum comfort, excellent grip and ideal protection for work in agriculture.
- PU boots, heat insulated to -20°C, antibacterial lining
- Protective steel toe caps, steel anti-perforation protection
- Non-slip SRC sole, Dunlop Premium PU insole
- Resistant to special oils, petrol and acids
- Shaft height including outer sole, 37.5 cm
- Approx. 1030 g per shoe in size 42
Product information
Datasheets(X)
Colour | Dark green |
Size | 38 |
Material of shoes upper | PUR |
Safety category | S5 |
Standards | ISO 20345, EN 20345, SRA , FO , WR |
ISO | 20345 |
Other standard | SRA, FO, WR |
Foot width | 11 (standard width safety shoes) |
Shaft height | 37.5 cm |
Type description | Boots |
Material of protective toe cap | Steel |
Shoe size UK | 5 |