Welcome to Würth Slowakia For trade customers only

Dunlop Purofort Plus Full Safety S5 rubber safety boots

Safety wellington boots S5 Dunlop Purofort
DUN PUROFORT PLUS WELLINGTON S5 GREEN 49

Art.-no. M423011049

EAN 8713197038726

Price for selected packaging unit
Dunlop Purofort Plus Full Safety S5 rubber safety boots

Art.-no. M423011049

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These light PU rubber safety boots are EN ISO 20345:2011-certified. Maximum comfort, excellent grip and ideal protection for work in agriculture.
  • PU boots, heat insulated to -20°C, antibacterial lining

  • Protective steel toe caps, steel anti-perforation protection

  • Non-slip SRC sole, Dunlop Premium PU insole

  • Resistant to special oils, petrol and acids

  • Shaft height including outer sole, 37.5 cm

  • Approx. 1030 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark green

Size

49

Material of shoes upper

PUR

Safety category

S5

Standards

ISO 20345, EN 20345, SRA , FO , WR

ISO

20345

Other standard

SRA, FO, WR

Foot width

11 (standard width safety shoes)

Shaft height

37.5 cm

Type description

Boots

Material of protective toe cap

Steel

Shoe size UK

14

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information