Dunlop Purofort Professional S5 rubber safety boots
Safety well. boot S5 Dunlop Purofort Professional
DUN PUROFORT THERMO S5 ORANGE 41
Art.-no.
M423030041
EAN 8713197032632
Price for selected packaging unit










Exclusively for trade customers
Register now and access more than 125,000 products
These ultra-light PU boots are EN ISO 20345:2011-certified. For comfort and protection at work.
- PU boots, heat insulated to -20°C, antibacterial lining
- Protective steel toe caps, steel anti-perforation protection
- SRA non-slip outer sole
- Resistant to special oils, petrol and acids
- Shaft height 38 cm
- Approx. 845 g per shoe in size 42
Product information
Datasheets(X)