Dunlop Purofort TerraPRO S5 safety wellington boots
Safety wellington boot S5 Purofort Terra Pro
DUN PUROFORT TERRA PRO S5 GREEN 39
Art.-no. M423057039
EAN 8713197056560
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The reliable choice for professionals in agriculture and industry. Optimal heel support with Dunlop's innovative sneaker fit. The material is cut- and abrasion-resistant.
- Waterproof PU boot, upper height 38 cm, sneaker fit, cut-resistant
- Steel toe cap and penetration-resistant midsole
- PU outer sole SRC CI CR, width 11
- Resistant to special oils/greases, disinfectants and chemicals
- Made in Europe
Product information
Datasheets(X)
Colour | Green |
Size | 39 |
Material of shoes upper | PUR |
Safety category | S5 |
Standards | ISO 20345, EN 20345, SR , FO , WR |
ISO | 20345 |
Other standard | SR, FO, WR |
Foot width | 11 (standard width safety shoes) |
Shaft height | 38 |
Material of protective toe cap | Steel |
Shoe size UK | 6 |