Welcome to Würth Slowakia For trade customers only

Dunlop Purofort TerraPRO S5 safety wellington boots

DUN PUROFORT TERRA PRO S5 GREEN 40

Art.-no. M423057040

EAN 8713197056577

Price for selected packaging unit
Dunlop Purofort TerraPRO S5 safety wellington boots

Art.-no. M423057040

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The reliable choice for professionals in agriculture and industry. Optimal heel support with Dunlop's innovative sneaker fit. The material is cut- and abrasion-resistant.
  • Waterproof PU boot, upper height 38 cm, sneaker fit, cut-resistant

  • Toe cap and pentration-resistant midsole both made of steel

  • PU outer sole SRC CI CR, width 11

  • Resistant to special oils/greases, disinfectants and chemicals

  • Made in Europe
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Green

Size

40

Material of shoes upper

PUR

Safety category

S5

Standards

ISO 20345, EN 20345, SR , FO , WR

ISO

20345

Other standard

SR, FO, WR

Foot width

11 (standard width safety shoes)

Shaft height

38

Material of protective toe cap

Steel

Shoe size EU

40

Shoe size UK

7

Shoe size US

8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information