Dunlop Work it S5 wellington boot
Safety wellington boots S5 Deimos
DUNLOP WELLINGTON WORK IT S5 YELLOW 40
MODYF
Art.-no.
M423045040
EAN 8713197372011
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Durable wellington boot certified in accordance with EN ISO 20345:2022. This yellow, watertight, PVC safety wellington boot is resistant to minerals, animal and plant oils and greases, disinfectants and various chemicals.
- Resistant to special oils/greases, disinfectants and chemicals
- Made in Europe
- Steel toe cap and penetration-resistant midsole S5 SR FO LG
- Watertight PVC wellington boot, shaft height 35 cm
- PVC outer sole SRA, comfort width 11
Product information
Datasheets(X)
Colour | Yellow |
Size | 40 |
Material of shoes upper | PVC |
Safety category | S5 |
Standards | ISO 20345, EN 20345, SRA , FO , WR |
ISO | 20345 |
Other standard | SRA |
Foot width | 11 (standard width safety shoes) |
Shaft height | 35 |
Material of protective toe cap | Steel |
Shoe size UK | 6.5 |