Duplex wire rope clamp A4 stainless steel, with two screws for fastening
WN 517 603 A4 stainless steel type 2
CBLCLMP-DUPLEX-A4-D3
Art.-no. 5176033003
EAN 4046777392708
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Double fastening of the wire rope
- Wire rope 7x19 is recommended for use with clamp
- Not suitable for wire rope 1x19
Notice
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | WN 5176-033 |
Material | Stainless steel A4 |
Surface | Plain |
Suitable for rope diameter (d) | 3 mm |
Thread type x nominal diameter (d1) | M3 |
Height (h1) | 14 mm |
Width (b1) | 14 mm |
RoHS-compliant | Yes |
