Duplex wire rope clamp A4 stainless steel, with two screws for fastening
WN 517 603 A4 stainless steel type 2
CBLCLMP-DUPLEX-A4-D5
Art.-no. 5176033005
EAN 4052712014468
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
- Double fastening of the wire rope
 - Wire rope 7x19 is recommended for use with clamp
 - Not suitable for wire rope 1x19
 
Notice
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Standards  | WN 5176-033  | 
Material  | Stainless steel A4  | 
Surface  | Plain  | 
Suitable for rope diameter (d)  | 5 mm  | 
Thread type x nominal diameter (d1)  | M5  | 
Height (h1)  | 17 mm  | 
Width (b1)  | 20 mm  | 
RoHS-compliant  | Yes  | 
