Welcome to Würth Slowakia For trade customers only

Dynamic hoodie

Sweat jacket Dynamic
SWEATJACKET DYNAMIC BLACK XXL

Art.-no. M450532004

EAN 4251402773801

Price for selected packaging unit
Dynamic hoodie

Art.-no. M450532004

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Functional, modern hoodie with various different pockets for all kinds of utensils. Elasticated inserts for comfort. Ideal for everyday work.
  • High-quality blended fabric

  • Various pockets with zips or riptape fastenings, pen holder

  • Full-length zip fastening

  • ID card holder

  • Elasticated ribbed cuffs and hem
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XXL

Material

50% cotton, 50% polyester

Fabric weight per m2

280 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information