Dynamoov Soft-close full-extension concealed slide With integrated soft-close system
Full extension Dynamoov Soft-close Liquid
UFLRGUID-DYNAM-30-FP-LIQU-SOFTCLOSE-270
GRASS
Register now and access more than 125,000 products
- Runs lightly and with precision thanks to abrasion-resistant plastic rollers
- High lateral stability from wide guide rails
- Lowest pulling forces, suitable also for small drawers
- Narrow joint profile owing to integrated front support
The lock coupling enables height adjustment of + 3.5 mm.
Datasheets(X)
CAD data (available after login)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!