Dynamoov Soft-close full-extension concealed slide With integrated soft-close system
Full extension Dynamoov Soft-close Liquid
UFLRGUID-DYNAM-30-FP-LIQU-SOFTCLOSE-480
GRASS
Art.-no.
F130107779
EAN 9003012788165
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Runs lightly and with precision thanks to abrasion-resistant plastic rollers
- High lateral stability from wide guide rails
- Lowest pulling forces, suitable also for small drawers
- Narrow joint profile owing to integrated front support
Notice
The lock coupling enables height adjustment of + 3.5 mm.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal length (NL) | 480 mm |
Load capacity | 30 kg |
Opening/closing system | Soft-close |
Pullout type | Full extension |
Legend | |
HV | Height adjustment |
KV | Front edge of cabinet |
LWK | Clear width of cabinet |
LWS | Drawer clear width |
NL | Nominal length |
SKL | Drawer length |
MET | Minimum installation depth |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!