Dynamoov Tipmatic full-extension concealed slide 30 kg For handle-free drawer panels
Full extension Dynamoov Tipmatic
UFLRGUID-DYNAM-30-FE-TIPMATIC-450

Register now and access more than 125,000 products
- Precise adjustment of the front gap, adjustment on both sides up to 6 mm (factory setting 4.5 mm)
- Runs lightly and with precision thanks to abrasion-resistant plastic rollers
- High lateral stability from wide guide rails
Integrated Tipmatic element
- No additional installation work or space requirements
- Press in the middle third of the panel to open
The necessary front gap is dependent on various influencing factors, such as the width and height of the cover and the robustness of the cover. We therefore recommend fashioning a sample stop.
For cabinet widths larger than 700 mm, we recommend the use of Dynapro Tipmatic full-extension concealed slide 40 kg or 60 kg with synchronisation bar.
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal length (NL) | 450 mm |
Load capacity | 30 kg |
Opening/closing system | Tipmatic |
Pullout type | Full extension |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!