E-Cut saw blade, universal for rough separating and plunge cuts in construction applications
E-cut saw blade, universal
AY-SAWBLDE-UNI-CTL-(E-CUT)-BIMET-W43MM
Art.-no.
06965032
EAN 4045727585610
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
Saws wood, gypsum plasterboard, plastics, copper, aluminium and sheet steel (max. 2 mm).
![]() | |
Cutting depth | 60 mm |
Cutting width | 45 |
Material | HSS |
Adapter type | Supercut (bi-hexagon) |
Saw blade design | Single toothed (regular) |
Suitable machines | Fein Supercut (400 W), Würth EMS 400, Würth DMS 2, Würth EMS 1.6, Würth EMS 2.0 |