EA SRC SB slipper
Safety shoe SB EA Slipper
SLIPPER SB EA WHITE 35
Art.-no. M414009035
EAN 4251174757658
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The SB shoe is not only comfortable but also quick and easy to put on and take off. It can be used in a range of applications and treats your foot well.
- Breathable microfibre
- Antibacterial mesh inner lining
- Plastic protective toe cap
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- Metal-free
- Approx. 420 g per shoe in size 42
Product information
Datasheets(X)
Colour | White |
Size | 35 |
Material of shoes upper | PUR |
Safety category | SB |
Standards | EN 20345, SRC , FO |
EN standard | 20345 |
Other standard | SRC, FO |
Type description | Sandals |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 3 |