ECOFAST® collated chipboard screw
ECOFAST yellow zinc plated steel PT CS Z coll.
SCR-CS-CTRHD-MG/HOHE-Z2-(A2L)-4X35/21
Art.-no. 017334 35
EAN 4011231226707
Register now and access more than 125,000 products
- Zinc plated steel, yellow, partial thread, countersunk head, PZ drive
- For fast grip - fine thread to tip
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 35 mm |
Thread length (lg) | 21 mm |
Head type | Countersunk head |
Head diameter (dh) | 8 mm |
Head height (k) | 3.7 mm |
Head details | Milling ribs |
Internal drive | Z2 |
Thread type | Wood screw thread |
Thread form | Single start thread |
Thread design | Partial thread |
Core diameter | 2.6 mm |
Shape of tip | Tip |
Belted | Holz-Her |
Material | Hardened steel |
Surface | Zinc plated yellow |
Suitable for use in the following materials | Wood, Derived timber product, Board ply wood (BSP), LVL |
Area of application | Universal, Interior fitting |
Suitable machines | Prebena 9D-62-45 CS, Holz-Her 3337 magazine screwdriver, Holz-Her 3350 magazine screwdriver, Holz-Her 3352 magazine screwdriver, Holz-Her 3362 magazine screwdriver, Würth ASSYmat 50 with HS 16, Würth ASSYmat 80 with conversion set |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
