Welcome to Würth Slowakia For trade customers only

EKA BQ-F safety automatic cable reel

CBLREEL-AUTM-EKA-(H07BQ-F3G1,5)-17M

Art.-no. 0774315117

EAN 4068362083914

Price for selected packaging unit
EKA BQ-F safety automatic cable reel

Art.-no. 0774315117

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

BQ-F polyurethane cable in high-visibility yellow - service life 5-7 times longer than commercially available RN-F rubber/neoprene lines
  • Automatic spring return mechanism for slowed cable retraction (braking function) - minimises the risk of injury and damage from spinning cables

  • Auto-stop function

  • Easy installation and removal - tool-free installation and removal from the wall bracket

  • Optimised cable routing ensures maximum ease of use

  • Robust, durable plastic housing

  • Low extension resistance

  • High-visibility yellow cable - better visual perception, reduced risk of tripping and injury

  • Thermal circuit breaker prevents overloading

  • Made in Sweden
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for wall and ceiling mounting.

Cable length (rolled up)

17 m

Cable type

H07BQ-F3G1.5 mm²

Cable length connection cable

1.6 m

Cable type connection cable

H07RN-F3G1,5 mm²

IP protection class

IP 44

Nominal voltage

250 V/AC

Power (with cable rolled up)

1600 W

Power (with cable unrolled)

2400 W

Min./max. temperature conditions

-10 to 50 °C

Length x width x height

496 x 194 x 397 mm

Socket type

One safety socket 16 A, 250 V

Plug type

F

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information