ELMO® AP damp room earthing contact plug socket twin horizontal
Twin socket horiz. ELMO, surface-mountd, damp room
SKT-SM-DB-HORIZONTAL-WHITE-16A-250V
Art.-no. 0978801010
EAN 4024835858304
Price for selected packaging unit




Exclusively for trade customers
Register now and access more than 125,000 products
Including labelling field
Inlet openings on all four sides of the housing
Through-wiring possible in all directions (vertical and horizontal)
Screwless terminals for line cross-sections up to 2.5 mm²
Large, installation-friendly wiring area
Saves time during installation
Product information
Datasheets(X)
![]() | |
Colour | Arctic white |
Nominal voltage | 250 V/AC |
Nominal current | 16 A |
IP protection class | IP 44 |
Width | 158.5 mm |
Height | 78 mm |
Depth | 60 mm |
Min./max. temperature conditions | -20 to 110 °C |
Material | Polycarbonate - PC |
Halogen-free | Yes |
PVC-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!