ELMO® AP damp-room universal switch/socket, vertical
Uni. switch/socket ELMO, surface-mountd, damp room
COMBISWTCHSKT-SM-UPRIGHT-WHITE
Art.-no. 0978801009
EAN 4024835858298
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Screwless terminals for conductor cross-sections up to 2.5 mm²
- Includes lighting: cost-saving as expensive retrofitting is unnecessary
- With labelling field
- Entry openings on all four sides of the housing make wiring in all directions possible (vertical and horizontal)
- Large, installation-friendly wiring space saves time during installation
Product information
Datasheets(X)
![]() | |
Colour | Arctic white |
Nominal voltage | 250 V/AC |
Nominal current of switch | 10 A |
Nominal current of socket | 16 A |
IP protection class | IP 44 |
Height | 158.5 mm |
Width | 78 mm |
Depth | 61 mm |
Min./max. temperature conditions | -20 to 110 °C |
Material | Polycarbonate - PC |
Halogen-free | Yes |
PVC-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
