ELMO® CEE coupling 400 V, 6 H
CUPL-CEE-RED-5PIN-16A-400V-IP44-TURBO
Art.-no. 0969706516
EAN 4047376341449
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Screwless connection
- Screw connection with integrated strain relief, seal and cable kink protection
- Housing lock with bayonet mount
Product information
Datasheets(X)
Application area
For indoor and outdoor use
Number of electrical poles | 5 PCS |
Nominal current | 16 A |
Nominal voltage | 400 V/AC |
Min./max. cable diameter | 8-16 mm |
Colour | Red |
IP protection class | IP 44 |
Locking mechanism type | Bayonet coupling |
Material of housing | PA - Polyamide |
Material of contacts | Brass |