Welcome to Würth Slowakia For trade customers only

ELMO® cable tidy holder

CBLHOLD-PLA-DOUBLESIDED-40WIRE-3X1,5SMM

Art.-no. 0971660005

EAN 4038898461708

Price for selected packaging unit
ELMO® cable tidy holder

Art.-no. 0971660005

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For routing cables in suspended ceilings and walls

Freely accessible fixing point so that no additional setting tool is required



Automatic closure mechanism


No manual opening or closing



Extremely flat design


Can be also used in restricted spaces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of cables

40 PCS

Cable type

NYM 3 x 1.5 mm²

Design

Without screw nail anchors

Diameter of hole

6 mm

Height

58 mm

Min./max. temperature resistance

-30 to 80 °C

Flame-retardant

Yes

Flame-retardant conditions

at 700°C

Colour

Light grey RAL 7035

Material

PA 6.6 - Polyamide

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information