ELMO® cable tidy holder
Multiple cable holder ELMO
CBLHOLD-PLA-NAILDWL-6X50MM-20WRE-3X1,5
Art.-no. 0971660102
EAN 4038898461722
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For routing cables in suspended ceilings and walls
Freely accessible fixing point so that no additional setting tool is required
Automatic closure mechanism
No manual opening or closing
Extremely flat design
Can be also used in restricted spaces
Product information
Datasheets(X)
Number of cables | 20 PCS |
Cable type | NYM 3 x 1.5 mm² |
Design | 6 x 50 mm screw nail anchors |
Diameter of hole | 6 mm |
Height | 58 mm |
Min./max. temperature resistance | -30 to 80 °C |
Flame-retardant | Yes |
Flame-retardant conditions | at 700°C |
Colour | Light grey RAL 7035 |
Material | PA 6.6 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |