ELMO® cable unwinder, KAW
Cable dispenser KAW
CBLDSP-KAW4
Art.-no. 0975811002
EAN 4053479306384
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The light version in aluminium
Long run-out, roll-up ramps
- Simple rolling up and positioning of the cable drum
- Reduced load for the rollers when setting down the cable drum
Lateral guide
Prevents the cable drum from accidentally slipping off
Optimum adjustment to respective cable drum size
Rollers can be set in 8 different positions using spring fastener
Non-slip support surface
Product information
Datasheets(X)
Type description | KAW 4 |
Min./max. diameter | 200-700 mm |
Length | 700 mm |
Width | 670 mm |
Height | 100 mm |
Load capacity | 250 kg |
Weight | 10.3 kg |
Material | Aluminium |
Colour | Aluminium coloured |