ELMO® wrapping hose
Spiral cable wrap ELMO
SPRLCBLWRAP-TL-BLACK-D8MM
Art.-no. 0771000901
EAN 4038898843832
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Faster installation than with conventional wrapping hoses
- Pull-in tool included
- Spiral structure permits branches at any point
- Reusable
Product information
Datasheets(X)
Application area
Bundling and cable protection of wires in cable fabrication, in the automotive and electrical industry and in switch cabinet and system construction
Colour | Black |
Nominal diameter | 8 mm |
Max. bundle diameter | 10.0 mm |
Wall thickness | 0.8 mm |
Coil width | 10.0 mm |
Min./max. temperature resistance | -30 to 90 °C |
Flammability conditions | tested in accordance with UL94 |
Flammability | HB |
Material | PP - Polypropylene |
Halogen-free | Yes |
Length | 100 m |