EN 343 rain trousers
Rain trousers EN 343 Volans
RAIN TROUSERS EN 343 VOLANS BLUE M
Art.-no. M412033001
EAN 4251596894115
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable and waterproof, ideal for outdoor use in demanding working conditions.
- Waterproof and breathable (standard EN 343, Class 3.3)
- Heat-sealed waterproof seams
- Elasticated waist, drawstring
- Two outer pockets with concealed zip
Product information
Datasheets(X)
Colour | Blue |
Size | M |
Size FR/ES/PT/BE | M |
Material | 100% Oxford polyester with PU coating |
Fabric weight per m2 | 200 g |
EN standard | 343 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |