Welcome to Würth Slowakia For trade customers only

EPDM 1.2 mm butyl sealing tape for indoor use

SEALTPE-RAL-IN-EPDM/BUTYL-1,2X300MMX20M

Art.-no. 0875350303

EAN 4050642138575

Price for selected packaging unit
EPDM 1.2 mm butyl sealing tape for indoor use

Art.-no. 0875350303

Price for selected packaging unit
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Air and water-impermeable sealing tape that blocks vapour diffusion.

Seals against moisture and vapour


  • Protects against moisture penetration from indoors into the masonry.

  • Blocks water and vapour.

  • Reduces the risk of moisture-related structural damage.


High-quality and dense


  • High-quality material for a permanent seal.

  • Flexible material which compensates particularly well for component movements.

  • High resistance to UV and weathering for permanent, reliable seals.

  • Also suitable for slightly uneven substrates when combined with EPDM sealing tape adhesive.

  • Good compatibility with bitumen.
Notice
  • EPDM indoor sealing tape should be used for indoor seals and EPDM outdoor sealing tape for outdoor seals due to the vapour pressure gradient.

  • Please note the print on the tape.

  • Tape cannot be plastered over.
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For permanent, reliable sealing of joints indoors, e.g. for window sills, floor-level windows and balcony doors, for exterior door sills, conservatories and façades.

  • For internal seals, e.g. for floor elements, thresholds of external doors if the seal comes into contact with screed.
Instructions
  • Substrates must be load-bearing, dry and free of dust and grease.

  • We recommend cleaning the elements with a surface cleaner such as Activating Cleaner.

  • To install, cut the sealing tape to the desired length, apply SMP EPDM sealing tape adhesive to the substrate and smooth out using a joint knife.

  • Prepare a 1 mm thick bed of adhesive.

  • Stick the EPDM tape to the substrate.

  • Press lightly using a press-on roller.

  • Ensure that the tape is not installed under tension.

  • When using sealing tape with self-adhesive strips or when sealing components in contact with the ground, the tape must also be secured to the frame/element with a mechanical fixing according to DIN 18533.

Colour

Black

Adhesive base

Butyl

Chemical basis

Polyisobutylene natural rubber

Width

300 mm

Thickness

1.2 mm

Length of roll

20 m

Design

With self-adhesive strips

Min./max. temperature resistance

-30 to 75 °C

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Ultraviolet resistance

Yes

Max. water-vapour diffusion resistance factor value µ

270000

Elongation at break

300 %

Resistance against

Bitumen

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
EPDM sealing tape adhesive

SEALTPEADH-EPDM-600ML

Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information