EPDM butyl indoor sealing tape
EPDM sealing tape, inside butyl
SEALTPE-RAL-IN-EPDM/BUTYL-1,2X150MMX20M
Art.-no. 0875350153
EAN 4050642138520
Register now and access more than 125,000 products
- Waterproof and blocks vapour diffusion, preventing the ingress of moisture from the building interior into the masonry and thereby reducing the risk of moisture-related building damage
- Thanks to its high-quality and flexible material, the EPDM film remains permanently sealed and compensates particularly well for component movements
- Its high resistance to UV and weathering makes the EPDM film ideal for long-lasting, reliable sealing
- Secure application even on slightly uneven construction substrates when combined with EPDM sealing tape adhesive
- Good compatibility with bitumen
Tape cannot be plastered over.
Datasheets(X)
Permanent, reliable sealing of joints indoors, e.g. for window sills, floor-level windows and balcony doors, for outside door sills, conservatories and in façade areas.
- The surfaces must be dry, dust- and grease-free and capable of bearing loads.
- Installation: Cut the EPDM tape to the required length. Apply the EPDM sealing tape adhesive to the surface and wipe off with a spatula. Glue the EPDM tape to the surface and press on lightly using a press-on roller, while ensuring tension-free installation.
- On the frame/element, the sealing tape in the version with self-adhesive strips and/or with the sealing of components in contact with the ground must be fixed in place according to DIN18533 with a mechanical assembly.
Colour | Black |
Adhesive base | Butyl |
Chemical basis | Polyisobutylene natural rubber |
Width | 150 mm |
Thickness | 1.2 mm |
Length of roll | 20 m |
Design | With self-adhesive strips |
Min./max. temperature resistance | -30 to 75 °C |
Building material class/conditions | B2 - Normally inflammable / in accordance with DIN 4102 |
Ultraviolet resistance | Yes |
Max. water-vapour diffusion resistance factor value µ | 270000 |
Elongation at break | 300 % |
Resistance against | Bitumen |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!