Welcome to Würth Slowakia For trade customers only

EPDM sealing tape Outdoors

EPDM sealing tape outdoor 0,6 mm
SEALTPE-RAL-OUTS-EPDM-0,6X200MMX20M

Art.-no. 0875350200
EAN 4046778931739

Price for selected packaging unit
EPDM sealing tape Outdoors

Art.-no. 0875350200

Price for selected packaging unit
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Breathable, elastic and weather-resistant sealing tape.

Waterproof and breathable


  • Provides a reliable seal against water from outside

  • At the same time, the membrane has sufficient diffusion permeability to allow water vapour from indoors to diffuse outdoors, thereby preventing moisture-related damage to buildings


Extremely high elasticity


  • Optimal reliability in case of component movements

  • Convenient application thanks to the flexibility of the tape


Excellent resistance to weathering


  • High-quality material ensures lasting, reliable seals

  • Very good UV resistance


Reliable assembly on uneven substrates


Reliable assembly even on slightly uneven construction substrates when combined with EPDM sealing tape adhesive.



Good compatibility with bitumen

Notice

Not suitable for sealing in the areas in contact with the ground/not suitable for sealings according to DIN 18533.



Tape cannot be plastered over.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Permanent, reliable sealing of joints outdoors, e.g. for window sills, conservatories and in façade area.

Instructions
  • The surfaces must be dry, dust- and grease-free and capable of bearing loads.

  • Installation: Cut the EPDM tape to the required length. Apply the EPDM sealing tape adhesive to the surface and wipe off with a spatula. Glue the EPDM tape to the surface and press on lightly using a press-on roller, while ensuring tension-free installation.

  • The sealing tape must also be fixed to the frame/element with a mechanical fixing (as described in DIN 18533) in the design with self-adhesive strip.

Colour

Black

Backing material

EPDM

Chemical basis

Ethylene propylene diene natural rubber

Width

200 mm

Thickness

0.6 mm

Length of roll

20 m

Design

Without self-adhesive strips

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to 120 °C

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Ultraviolet resistance

Yes

Max. water-vapour diffusion resistance factor value µ

5882

Elongation at break

250 %

Resistance against

Bitumen

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
EPDM sealing tape adhesive

SEALTPEADH-EPDM-600ML

Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information