Welcome to Würth Slowakia For trade customers only

EPDM sealing tape Outdoors full-surface SK

EPDM sealing tape, entire area SA
SEALTPE-RAL-OUTS-EPDM-FSA-0,6X200MMX20M

Art.-no. 0875350206

EAN 4058794310375

Price for selected packaging unit
EPDM sealing tape Outdoors full-surface SK

Art.-no. 0875350206

Price for selected packaging unit
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Strong self-adhesive, breathable and weather-resistant sealing tape.

Full-surface, very strong self-adhesive


  • Simple, time-saving application

  • Very secure adhesion on many typical construction surfaces, no hardening time


Watertight and breathable


  • Provides a reliable seal against water from outdoors.

  • The vapour-permeable membrane simultaneously allows water vapour from indoors to diffuse to the outside, therefore preventing moisture-related building damage.


Extremely high elasticity


  • Optimum safety in case of component movements.

  • Convenient to apply due to tape flexibility.


Excellent resistance to weathering, permanent secure seal



Easier application through double division of the separating paper (from width of 150 mm).

Notice

For smoothing out unevenness, patching the film edge as protection from running, in corners or for joints, we recommend EPDM sealing tape adhesive. Additionally mount tape to element with a mechanical mounting, e.g. windowsill, clamping in the element, clamping batten, terminal block etc.



Not suitable for sealing against water under pressure. Tape cannot be plastered over.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Permanent, reliable sealing of joints outdoors, e.g. for window sills, conservatories and façades as well as in timber construction and pre-fabricated building construction. Sealing of blind joints.

Instructions

Preparation


The surfaces must be dry, load-bearing and free from grease, ice and dust. Absorbent and porous surfaces must be pre-treated with Würth butyl/bitumen primer or spray primer.



Installation


Peel the protective film, cut to length and apply ensuring there are no wrinkles.


To ensure proper adhesion, the tape must be pressed onto the surface and smoothed with a press-on roller or a similar tool.

Colour

Black

Backing material

EPDM

Adhesive base

Acrylate

Width

200 mm

Thickness

0.6 mm

Length of roll

20 m

Min./max. processing temperature

5 to 30 °C

Min./max. temperature resistance

-30 to 75 °C

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501

Ultraviolet resistance

Yes

Elongation at break

250 %

Resistance against

Bitumen

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Wallpaper seam roller Cylindrical

WLPAPPRESROLL-PUR-CYL-W4.5CM-D3.5CM

For pressing on and smoothing wallpaper seams, sealing tape and sealing fleece
x 1 pcs
EPDM sealing tape adhesive

SEALTPEADH-EPDM-600ML

Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information