Welcome to Würth Slowakia For trade customers only

EPDM sealing tape, full-surface self-adhesive for outdoor use

SEALTPE-RAL-OUTS-EPDM-FSA-0,6X300MMX20M

Art.-no. 0875350306

EAN 4058794310436

Price for selected packaging unit
EPDM sealing tape, full-surface self-adhesive for outdoor use

Art.-no. 0875350306

Price for selected packaging unit
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Strong self-adhesive, breathable and weather-resistant sealing tape.

Full-surface, very strong self-adhesive


  • Simple, time-saving application.

  • Very secure adhesion on many typical construction surfaces.

  • No curing time.

  • Easy application thanks to the two-part backing paper on widths of 150 mm and above.


Watertight and breathable


  • Provides a reliable seal against water from outdoors.

  • Water vapour permeable membrane allows water vapour to permeate from inside to outside, thereby preventing moisture-related structural damage.

  • Excellent resistance to weathering for a permanent, reliable seal.


Extremely high elasticity


  • Optimum safety in case of component movements.

  • Convenient to apply due to highly flexible tape.
Notice
  • We recommend EPDM sealing tape adhesive to level out uneven surfaces, for applying to the film edge to prevent backwater penetration behind it, in corners or at butt joints.

  • Secure the tape to the element using an additional mechanical fixing such as a window ledge. Clamp it within the element, in the clamping batten, socket rail etc.

  • Not suitable for sealing against pressurised water.

  • Tape cannot be plastered over.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Permanent, reliable sealing of joints outdoors, e.g. for window sills, conservatories and façades as well as in timber construction and pre-fabricated building construction. Sealing of blind joints.

Instructions

Preparation


  • Substrates must be load-bearing, dry and free of ice, dust and grease.

  • Absorbent and porous surfaces must be pre-treated with butyl/bitumen primer or spray primer.


Installation


  • Pull off the protective film.

  • Cut to length.

  • Apply tape without creasing or folding.

  • To ensure proper adhesion, the tape must be pressed onto the surface and smoothed with a press-on roller or a similar tool.

Colour

Black

Backing material

EPDM

Adhesive base

Acrylate

Width

300 mm

Thickness

0.6 mm

Length of roll

20 m

Min./max. processing temperature

5 to 30 °C

Min./max. temperature resistance

-30 to 75 °C

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501

Ultraviolet resistance

Yes

Elongation at break

250 %

Resistance against

Bitumen

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Wallpaper seam roller Cylindrical

WLPAPPRESROLL-PUR-CYL-W4.5CM-D3.5CM

For pressing on and smoothing wallpaper seams, sealing tape and sealing fleece
x 1 pcs
EPDM sealing tape adhesive

SEALTPEADH-EPDM-600ML

Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information