EPDM sealing tape outdoor 1,2mm
EPDM sealing tape outdoor 1,2mm
SEALTPE-RAL-OUTS-EPDM-1,2X150MMX20M
Art.-no.
0875350154
EAN 4058794306989
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Colour | Black |
Backing material | EPDM |
Chemical basis | Ethylene propylene diene natural rubber |
Width | 150 mm |
Thickness | 1.2 mm |
Length of roll | 20 m |
Design | Without self-adhesive strips |
Min./max. processing temperature | 5 to 35 °C |
Min./max. temperature resistance | -30 to 120 °C |
Building material class/conditions | B2 - Normally inflammable / in accordance with DIN 4102 |
Ultraviolet resistance | Yes |
Max. water-vapour diffusion resistance factor value µ | 5882 |
Elongation at break | 300 % |
Resistance against | Bitumen |