Welcome to Würth Slowakia For trade customers only

EPDM sealing tape with self-adhesive strip for outdoor use

SEALTPE-RAL-OUTS-EPDM-SA-0,6X200MMX20M

Art.-no. 0875350201

EAN 4048539004584

Price for selected packaging unit
EPDM sealing tape with self-adhesive strip for outdoor use

Art.-no. 0875350201

Price for selected packaging unit
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Breathable, elastic and weather-resistant sealing tape with one-sided self-adhesive strips.

Watertight and breathable


  • Provides a reliable seal against water from outdoors.

  • Water vapour permeable membrane allows water vapour to permeate from inside to outside, thereby preventing moisture-related structural damage.


Extremely high elasticity


  • Optimum safety in case of component movements.

  • Convenient to apply due to tape flexibility.


Excellent resistance to weathering


  • High-quality material ensures permanently secure sealing.

  • Excellent UV resistance.


Further advantages


  • Also suitable for slightly uneven substrates when combined with EPDM sealing tape adhesive.

  • Good compatibility with bitumen.
Notice
  • Tape cannot be plastered over.

  • Not suitable for sealing in contact with the ground.

  • Not suitable for sealing in accordance with DIN 18533.
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For outdoor joints, e.g. window sills, floor-level windows, balcony doors, exterior door sills, conservatories and façades.

Instructions
  • Substrates must be load-bearing, dry and free of dust and grease.

  • To install, cut the sealing tape to the desired length, apply the EPDM sealing tape adhesive to the substrate and smooth out with a joint knife, apply the tape to the substrate and press lightly with a press-on roller.

  • Ensure that the tape is not installed under tension.

  • The self-adhesive strip is intended to aid mounting on the frame/element and the tape must be secured with a mechanical fixing.

Colour

Black

Adhesive base

Acrylate

Chemical basis

Ethylene propylene diene natural rubber

Width

200 mm

Thickness

0.6 mm

Length of roll

20 m

Design

With self-adhesive strips

Min./max. temperature resistance

-30 to 75 °C

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Ultraviolet resistance

Yes

Max. water-vapour diffusion resistance factor value µ

5882

Elongation at break

250 %

Resistance against

Bitumen

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
EPDM sealing tape adhesive

SEALTPEADH-EPDM-600ML

Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information