ES pin Standard 01, steel, zinc-plated, blue passivated (A2K)
BLT-ES-(A2K)-12X24
Art.-no. 026012 24
EAN 4045727087473
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
Car and truck repair companies, freight forwarders, bus companies, agricultural and construction machinery repair companies, mechanical engineering, factory workshops.
![]() | |
Bolt diameter (d1) | 12 mm |
Length (l1) | 24 mm |
Material | Spring steel |
Surface | Zinc plated |
Nominal diameter | 12 mm |
Other standard | WN 260 |
Suitable for | Clevis joints DIN 71751 |
Outer diameter | 12 mm |
