EURASEAL O-100 window sealing tape for outdoor use
WNDWSEALTPE-(O-100)-VARIO-W100MM-L80M
Art.-no. 0875581101
EAN 4056807841809
Register now and access more than 125,000 products
Very elastic and flexible in installation
- Elastic film with special fleece ensuring a high level of crosswise flexibility.
- Reliable even with component movement due to the high degree of flexibility and high-quality materials.
- When used together with flexible tape adhesive, can also be installed reliably on uneven reveals, at mortar joints, on uneven substrates and where there are breakouts in the reveal.
- High-quality special fleece is very easy to plaster over using conventional plaster, with optimal anchorage.
- Very pleasant to work with.
- Acrylate-based adhesive strip allows the tape to be secured quickly.
- Good adhesion as low as 0 °C due to the extremely high adhesive force of the self-adhesive strip.
High quality level
- Sealed against driving rain and wind, yet water vapour permeable.
- Meets the sealing requirements of the new Energy Saving Ordinance when properly applied in accordance with accepted practice.
- An excess length of 5 cm must be maintained in the corner area.
- A movement loop must be created.
- A movement loop is easy to position on damp adhesive.
Datasheets(X)
For sealing window joints and door joints, for connection joints between conservatories and the main building and other structural connections.
Preparation
- Substrates must be load-bearing, dry and free of ice, dust and grease.
Installation on windows
- Apply a 6 to 8 mm thick continuous bead of flexible tape adhesive to the window reveal.
- Secure the flexible tape to the back of the blind frame.
- Install the window.
- Fill the joint with PURLOGIC foam.
Installing on masonry
- Apply a 6 to 8 mm thick continuous bead of flexible tape adhesive to the reveal.
- Lightly press on the flexible tape using a press-on roller.
Colour | White |
Backing material | Special fleece |
Adhesive base | Acrylate |
Width | 100 mm |
Thickness | 1 mm |
Length of roll | 80 m |
Design | With self-adhesive strips |
Min./max. processing temperature | 0 to 50 °C |
Min./max. temperature resistance | -40 to 80 °C |
Design of the carrier material | With diffusion-permeable membrane |
Building material class/conditions | B2 - Normally inflammable / in accordance with DIN 4102 |
Ultraviolet resistance | 3 months, outdoor weathering |
Max. air layer thickness equivalent to water-vapour diffusion | 1 m |
Building material compatibility | Conventional building materials |
Range of applications | Outside |
Shelf life from production/conditions | 12 Month / at 20°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!