Welcome to Würth Slowakia For trade customers only

EURASOL® PE nail sealing tape

EURASOL PE nail sealing tape
NLSEALTPE-PE-3X45MM-30M

Art.-no. 0875851145

EAN 4052703948277

Price for selected packaging unit
EURASOL® PE nail sealing tape

Art.-no. 0875851145

Price for selected packaging unit
Quantity
PU
x 7 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tested, one-sided adhesive sealing tape for rainproof sealing of nail and screw penetration points on underlay membranes and roof protection films. EURASOL is ideally suited for use with WÜTOP Trio and WÜTOP Trio Plus/SK.
  • High adhesive strength, good adhesion on underlay membranes and wood

  • Excellent material compatibility
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

EURASOL nail sealing tape is ideally suited for use with WÜTOP Trio and WÜTOP Trio Plus/SK. We therefore recommend using these underlay membranes.



Outdoors:


When fastening the securing battens on the rafters, nails or screws penetrate the underlay membrane or roof protective film. These points can lead to water entry with construction damage in case of rain. EURASOL PE nail sealing tape seals reliably here, thereby protecting against damage and meeting the requirements of the ZVDH guideline.



Indoors:


For sealing nailing and stapling areas on vapour barriers and vapour retarders.

Instructions

Apply EURASOL PE nail sealing tape either to the underside of the securing battens or to the outside of the underlay membrane parallel to the rafter. Then the counter batten is fastened on the rafter, compressing the nail sealing tape in the process. Please note that the application surface must be dry and free of grease, dust and chips.

Material

PE - Polyethylene

Adhesive base

Synthetic natural rubber

Colour

Red

Overall thickness

3 mm

Length

30 m

Width

45 mm

Ultraviolet resistance

3 months, outdoor weathering

Min. processing temperature

0 °C

Max. processing temperature

40 °C

Min. temperature resistance

-30 °C

Max. temperature resistance

80 °C

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 20°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
2-component safety knife with automatic, complete blade retraction and a bi-metal blade

SAFEKNFE-W.BLDE-L170MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information