Welcome to Würth Slowakia For trade customers only

EUROFAST® TLK 45 plastic pressure plate

Plastic pressure plate EUROFAST TLK 45 round
PLATE-SHAFT-(TLK-45035)-45X35

Art.-no. 0838245035

EAN 8716103011202

Price for selected packaging unit
EUROFAST® TLK 45 plastic pressure plate

Art.-no. 0838245035

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Can be combined with: EDS-S/-B/-SRB/-H/GBS-6/GBSA2/EFR/EFHD
Notice

Total fastener length = TLK length + screw length minus 15 mm



The length of the plastic pressure plate must be taken into account when working on renovation projects, depending on the existing roof structure.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PP - Polypropylene

Disc diameter

45 mm

Funnel length

35 mm

Thickness (h1)

14 mm

Length (l1)

35 mm

Suitable for screw

Diameter 6.3 mm

RoHS-compliant

Yes

Approval

ETA-06/0007

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information