EUROFAST® TLK 45 plastic pressure plate
Plastic pressure plate EUROFAST TLK 45 round
PLATE-SHAFT-(TLK-45085)-45X85
Art.-no. 0838245085
EAN 8716103011226
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Can be combined with: EDS-S/-B/-SRB/-H/GBS-6/GBSA2/EFR/EFHD
Notice
Total fastener length = TLK length + screw length minus 15 mm
The length of the plastic pressure plate must be taken into account when working on renovation projects, depending on the existing roof structure.
Product information
Datasheets(X)
![]() | |
Material | PP - Polypropylene |
Disc diameter | 45 mm |
Funnel length | 85 mm |
Thickness (h1) | 14 mm |
Length (l1) | 85 mm |
Suitable for screw | Diameter 6.3 mm |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |
