Welcome to Würth Slowakia For trade customers only

EUROFAST® TLK 45 plastic retaining plate

Round plastic decking plate EUROFAST TLK 45
PLATE-SHAFT-(TLK-45-285)-45X285

Art.-no. 0838245285
EAN 8716103005263

Price for selected packaging unit
EUROFAST® TLK 45 plastic retaining plate

Art.-no. 0838245285

Price for selected packaging unit
Quantity
PU
x 125 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Can be combined with: EDS-S / - B / -SRB / -H / GBS-6 / GBSA2 / EFR / EFHD
Notice

Total fastener length = TLK length + screw length minus 15 mm



When using for renovations, observe the length of the plastic retaining plate, depending on the existing roof structure.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PP - Polypropylene

Disc diameter

45 mm

Funnel length

285 mm

Thickness (h1)

14 mm

Length (l1)

285 mm

Suitable for screw

Diameter 6.3 mm

RoHS-compliant

Yes

Approval

ETA-06/0007

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information