EUROFAST® TLK 45 plastic retaining plate
Round plastic decking plate EUROFAST TLK 45
PLATE-SHAFT-(TLK-45-320)-45X320
Art.-no.
0838245320
EAN 4048539894987
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
- Can be combined with: EDS-S/-B/-SRB/-H/GBS-6/GBSA2/EFR/EFHD
Notice
Total fastener length = TLK length + screw length minus 15 mm
The length of the plastic pressure plate must be taken into account when working on renovation projects, depending on the existing roof structure.
Product information
Datasheets(X)
![]() | |
Material | PP - Polypropylene |
Disc diameter | 45 mm |
Funnel length | 320 mm |
Thickness (h1) | 14 mm |
Length (l1) | 320 mm |
Suitable for screw | Diameter 6.3 mm |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |