EUROFAST® TLK 45 plastic retaining plate
Round plastic decking plate EUROFAST TLK 45
PLATE-SHAFT-(TLK-45065)-45X65
Art.-no.
0838245065
EAN 8716103011219
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
- Can be combined with: EDS-S / - B / -SRB / -H / GBS-6 / GBSA2 / EFR / EFHD
Notice
Total fastener length = TLK length + screw length minus 15 mm
When using for renovations, observe the length of the plastic retaining plate, depending on the existing roof structure.
Product information
Datasheets(X)
![]() | |
Material | PP - Polypropylene |
Disc diameter | 45 mm |
Funnel length | 65 mm |
Thickness (h1) | 14 mm |
Length (l1) | 65 mm |
Suitable for screw | Diameter 6.3 mm |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |