EUROFAST® TLK 45 plastic retaining plate
Round plastic decking plate EUROFAST TLK 45
PLATE-SHAFT-(TLK-45135)-45X135
Art.-no.
0838245135
EAN 8716103011240
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
- Can be combined with: EDS-S/-B/-SRB/-H/GBS-6/GBSA2/EFR/EFHD
Notice
Total fastener length = TLK length + screw length minus 15 mm
The length of the plastic pressure plate must be taken into account when working on renovation projects, depending on the existing roof structure.
Product information
Datasheets(X)
![]() | |
Material | PP - Polypropylene |
Disc diameter | 45 mm |
Funnel length | 135 mm |
Thickness (h1) | 14 mm |
Length (l1) | 135 mm |
Suitable for screw | Diameter 6.3 mm |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |