EUROFAST® aerated concrete screw GBS-6
Steel zinc flake, silver EUROFAST GBS-6
SCR-CS-(GBS-60070)-6,0X70
Art.-no.
0838060070
EAN 4038898957577
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Self-drilling roofing screw for fixing roof sheeting and insulation to autoclaved aerated concrete and to wooden surfaces. Steel
For use with pressure plates, shape: D (deep), H (high), XH (XtraHigh), plastic funnel TLK
Notice
Fastener length on
- Autoclaved aerated concrete = roof structure + min. 60 mm
- Wooden surface = roof structure + min. 30 mm
Product information
Datasheets(X)
CAD data (available after login)
Application area
Flat roof
![]() | |
Material | Steel |
Surface | Flake zinc silver |
Nominal diameter (d1) | 6 mm |
Length (l1) | 70 mm |
Thread length (tapping screw thread) (l2) | 60 mm |
Head diameter (d2) | 9 mm |
Head height (k1) | 8.8 mm |
Head type | Pan head |
Internal drive | TX25 |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |