Welcome to Würth Slowakia For trade customers only

EUROFAST® aerated concrete screw GBS-6

Steel zinc flake, silver EUROFAST GBS-6
SCR-CS-(GBS-60130)-6,0X130

Art.-no. 0838060130

EAN 4038898957676

Price for selected packaging unit
EUROFAST® aerated concrete screw GBS-6

Art.-no. 0838060130

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Self-drilling roofing screw for fixing roof sheeting and insulation to autoclaved aerated concrete and to wooden surfaces. Steel

For use with pressure plates, shape: D (deep), H (high), XH (XtraHigh), plastic funnel TLK

Notice

Fastener length on


  • Autoclaved aerated concrete = roof structure + min. 60 mm

  • Wooden surface = roof structure + min. 30 mm
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Flat roof

Material

Steel

Surface

Flake zinc silver

Nominal diameter (d1)

6 mm

Length (l1)

130 mm

Thread length (tapping screw thread) (l2)

80 mm

Head diameter (d2)

9 mm

Head height (k1)

8.8 mm

Head type

Pan head

Internal drive

TX25

RoHS-compliant

Yes

Approval

ETA-06/0007

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information